2
more

Cord Grip Connector Kit, 1", Cord Range 0.375 - 1.125", Steel
Item #: 1380037
Cat #: CG 100K
UPC: 662364501427
$ 23.91 EA
Company wide:
1,789
in stock
Documents & Guides
Cord Grip Connector Kit, 1 Inch Diameter, Range 0.375 - 1.125 Inch, Steel
Overview
Cord Grip Connector Kit, 1 Inch Diameter, Range 0.375 - 1.125 Inch, Steel
Our Fittings are used on projects where application, installation, and budget are your primary considerations. Contractors buy our products not because they are made in the USA but because They install faster and improve every application.
Also known as: 662364501427, CG 100K, AMFCG100K
Specifications
| Diameter: | 1 in |
| Material: | Steel |
| Finish: | Zinc |
| Diameter Range: | 0.375 - 1.125 in |
| Diameter: | 1 in |
| Finish: | Zinc |
| Material: | Steel |
| Diameter Range: | 0.375 - 1.125 in |