Tee Fitting, 4" x 18", Steel/Polymer

Item #: 1380006

Cat #: WBTT4X18PG

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Tee Fitting, 4 Inch Depth x 18 Inch Width, Pre-Galvanized Steel Bottom with Flame Retardant Polymer Sides

Overview

Tee Fitting, 4 Inch Depth x 18 Inch Width, Pre-Galvanized Steel Bottom with Flame Retardant Polymer Sides
Also known as: WBTT4X18PG, WBTWBTT4X18PG

Specifications

Depth: 4 in
Material: Polymer, Galvanized Steel
Width: 18 in
Depth: 4 in
Width: 18 in
Material: Polymer, Galvanized Steel