Tray Cable, Type TC-ER, XHHW, 8 AWG Copper, 3 Conductor, 600V

Item #: 1380002

Cat #: A60803

UPC:

Company wide:
0 in stock
Documents & Guides
Tray Cable, Type TC-ER, XHHW, 8 AWG Copper, 3 Conductor, 600V, PVC Jacket, XLPE Insulation,

Overview

Tray Cable, Type TC-ER, XHHW, 8 AWG Copper, 3 Conductor, 600V, PVC Jacket, XLPE Insulation,

Type TC-ER cable is a specialized tray cable designed for exposed runs, meaning it can be installed outside of a cable tray without requiring additional protection. Unlike standard Type TC cable, TC-ER cable is specifically rated for its ability to withstand the impact and crush forces it might encounter in an exposed environment. This allows it to be used in areas where standard TC cable wouldn't be suitable.

Also known as: A60803, OMNA60803

Specifications

Material: Copper
Volts AC: 600
Material: Copper
Volts AC: 600