4" x 18" Deep Tray, Shaped

Item #: 1379994

Cat #: WBT4X18S

UPC:

$ 181.02 EA
Company wide:
21 in stock
Documents & Guides
4 Inch Deep Tray, Shaped, 18 Inch Width

Overview

4 Inch Deep Tray, Shaped, 18 Inch Width

The construction of nVent CADDY WBT Performance Cable Tray shaped tray eliminates stress and pressure point on today’s high speed/performance cabling media. Minimally 400% increased support, and cable strain is reduced up to 65%

Also known as: WBT4X18S, WBTWBT4X18S

Specifications

Depth: 4 in
Width: 18 in
Depth: 4 in
Width: 18 in