4" D x 12" W x 10' L Wire Basket Cable Tray, Steel

Item #: 1379993

Cat #: WBT4X12S

UPC:

$ 153.42 EA
Company wide:
48 in stock
Documents & Guides
Wire Basket Cable Tray, Steel, 4 Inch Deep x 12 Inch Wide x 10 Feet Long

Overview

Wire Basket Cable Tray, Steel, 4 Inch Deep x 12 Inch Wide x 10 Feet Long

Cable basket is a type of cable containment made of steel wires welded together, forming a wire mesh, akin to basket.

Also known as: WBT4X12S, WBTWBT4X12S

Specifications

Depth: 4 in
Width: 12 in
Material: Steel
Length: 10 ft
Depth: 4 in
Material: Steel
Width: 12 in
Length: 10 ft