Wire Basket Cable Tray, 6" W x 4" D x 10' L, 4" Deep Tray, Shaped

Item #: 1379991

Cat #: WBT4X6S

UPC:

$ 122.73 EA
Company wide:
3 in stock
Documents & Guides
Wire Basket Cable Tray, 6" Wide x 4" Deep x 10' Long, 4" Deep Tray, Shaped, Steel, Pre-Galvanized

Overview

Wire Basket Cable Tray, 6" Wide x 4" Deep x 10' Long, 4" Deep Tray, Shaped, Steel, Pre-Galvanized

The nVent CADDY WBT Performance Cable Tray System is an industry leading continuous pathway support solution for today's high-performance cabling systems.

Also known as: WBT4X6S, WBTWBT4X6S

Specifications

Depth: 4 in
Width: 6 in
Depth: 4 in
Width: 6 in