CABLE TIE 3.9L 99MM MINIATURE HEAT

Item #: 1378737

Cat #: PLT1M-M39

UPC: 613056569232

$ 0.07 EA
Company wide:
0 in stock
Documents & Guides
CABLE TIE 3.9L 99MM MINIATURE HEAT

Overview

CABLE TIE 3.9L 99MM MINIATURE HEAT
Also known as: 613056569232, PLT1M-M39, PDTPLT1MM39

Specifications

No Specifications Available