
Cable Tie Mount, Extra Heavy, 1.62", 1/4" Screw Applied, Nylon, Black
Item #: 0013731
Cat #: TMEH-S25-Q0
UPC: 074983580750
$ 1.99 EA
Company wide:
600
in stock
Documents & Guides
Cable Tie Mount, Extra Heavy, 1.62", 1/4" Screw Applied, Nylon, Black
Overview
Cable Tie Mount, Extra Heavy, 1.62", 1/4" Screw Applied, Nylon, Black
Cable Tie Mount. Extra-Heavy. 1/4 (M6) Screw. Extra Heavy Cable Tie Mount. Designed for use with Panduit extra-heavy cross section cable ties for mounting cable, large wire bundles, or tubular shapes. Unique cradle design provides maximum stability for cable bundle. Route and support large diameter and heavy cable bundles. Material is Weather Resistant Nylon 6.6. Use Intermediate through Extra Heavy Panduit Cable Ties. Color is Black.
Also known as: 074983580750, TMEH-S25-Q0, PDTTMEHS25Q0
Specifications
| Color: | Black |
| Material: | Nylon |
| Length: | 1.650 in |
| Width: | 0.740 in |
| Mounting: | 1/4 in Screw |
| Color: | Black |
| Length: | 1.650 in |
| Mounting: | 1/4 in Screw |
| Material: | Nylon |
| Width: | 0.740 in |