VFD, ACS880 Series, 66/74A, 50HP, 480VAC, Open, IP20, No Keypad, 3PH

Item #: 1372418

Cat #: ACS880-M04-078A-5

UPC:

$ 9627.10 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Variable Frequency Drive, ACS880 Series, 66/74 Amp, 50 Horse Power Open, IP20, No Keypad, 380 - 500 Volt AC, 3-Phase Input/Output

Overview

Variable Frequency Drive, ACS880 Series, 66/74 Amp, 50 Horse Power Open, IP20, No Keypad, 380 - 500 Volt AC, 3-Phase Input/Output
Also known as: ACS880-M04-078A-5, ABBACS880M04078A5

Specifications

Volts AC: 480
Type: High Performance Drives
Family / Style: ACS880
Volts AC: 480
Family / Style: ACS880
Type: High Performance Drives