ACS380, Machinery Drive Module, UL, 1.5HP, 3A, 480VAC, Open/IP20
Item #: 1372333
Cat #: ACS380-040C-03A3-4+K457
UPC:
$ 1110.95 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
ACS380, Machinery Drive Module, UL, 1.5 Horse Power, 3 Amp, 480 Volt AC, IEC, 1.1 kW, 3.3 Amp, 400 Volt AC, Open/IP20, ACS380-040C-03A3-4+K457 A
Overview
ACS380, Machinery Drive Module, UL, 1.5 Horse Power, 3 Amp, 480 Volt AC, IEC, 1.1 kW, 3.3 Amp, 400 Volt AC, Open/IP20, ACS380-040C-03A3-4+K457 A
The ACS380 machinery drive comes in several variants ensuring seamless integration into machines and connecting perfectly to automation systems. It’s a great fit for industries such as food and beverage, material handling and textile. Typical applications include mixers, conveyors, EOT and tower cranes, extruders and textile machinery.
Also known as: ACS380-040C-03A3-4+K457, ABBACS380040C03A34
Specifications
No Specifications Available