LED FLOODLIGHT MINI 30W-3200LM 5000K B

Item #: 1369906

Cat #: FLJ3C50KKU

UPC: 031293096234

Company wide:
0 in stock
Documents & Guides
LED FLOODLIGHT MINI 30W-3200LM 5000K B

Overview

LED FLOODLIGHT MINI 30W-3200LM 5000K B
Also known as: 031293096234, FLJ3C50KKU, EIKFLJ3C50KKU

Specifications

Light Technology: LED
Light Technology: LED