F96T8/841/ECO 22149

Item #: 1369783

Cat #: S6543

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
59 Watt; T8; Fluorescent; 4100K Cool White; 82 CRI; Single Pin Base

Overview

59 Watt; T8; Fluorescent; 4100K Cool White; 82 CRI; Single Pin Base
Also known as: S6543, SATS6543

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Wattage: 59
Lumens: 5900
Shape: T8 (Tubular)
Light Technology: Fluorescent
Dimmable: No
Base: 1-Pin (Fa8)
Color Temperature: 4100 (Cool White)
Wattage: 59
Shape: T8 (Tubular)
Dimmable: No
Color Rendering Index (CRI): 82
Lumens: 5900
Light Technology: Fluorescent
Base: 1-Pin (Fa8)