1
more

15 Piece 1/2" Drive Impact Hex Bit Socket Set
Item #: 1369479
Cat #: DWMT19233
UPC: 076174192339
Company wide:
0
in stock
Documents & Guides
15 Piece 1/2" Drive Impact Hex Bit Socket Set, Heat Treated CR-440 Steel, High Visibility Laser Etched Markings, Black Oxide Coating, O-Ring And Retaining Pin Compatible, Includes: 1/2 in Drive Impact Hex Bit Sockets: SAE 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 3/4, Metric 6, 8, 10, 11, 12, 14, 17, 19
Overview
15 Piece 1/2" Drive Impact Hex Bit Socket Set, Heat Treated CR-440 Steel, High Visibility Laser Etched Markings, Black Oxide Coating, O-Ring And Retaining Pin Compatible, Includes: 1/2 in Drive Impact Hex Bit Sockets: SAE 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 3/4, Metric 6, 8, 10, 11, 12, 14, 17, 19
The 15 Piece Combination Impact Hex Bit Socket Set offers a wide variety of impact sockets for any user need. These sockets have DirectTorque™ technology to help prevent rounding of fasteners and provide better grip.
Also known as: 076174192339, DWMT19233, DEWDWMT19233
Specifications
| Diameter: | 1/2 in |
| Color: | Black/Yellow |
| Diameter: | 1/2 in |
| Color: | Black/Yellow |