69 Piece 1/4" Drive Socket Set - 6 Point

Item #: 1369471

Cat #: DWMT19259

UPC: 076174192599

Company wide:
0 in stock
Documents & Guides
69 Piece 1/4" Drive Socket Set - 6 Point, DirectTorque, Technology, Polished Chrome Vanadium Finish, Hand Stamped Markings, Knurled Control Ring, Includes: 1/4 in Drive 6pt Sockets: SAE 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, Metric 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14.1/4 in Drive 6pt Deep Sockets: SAE 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, Metric 4, 5, 6, 7, 8, 9, 10, 11, 12, 13.1/4 in Pear Head Ratchet, 1/4 in Drive 2 in Extension, 1/4 in Drive 6 in Extension, 1/4 in Drive Sliding T-Handle, 1/4 in Drive Spark Plug Ring- Clip Bit Holder, 1/4 in Universal Joint, 1/4 in Flex Handle, 1/4 in Drive Hex Sockets: Metric 4, 5.5, 6.5, Pozi Drive: #1 Bit, #2 Bit, #3 Bit, Torx Bit: T10, T15, T20, T25, T30, T40, Hex Bits: Metric 3, 4, 5, Flat Bit: Metric 4, 5.5, 6, & Phillips Bit: #1, #2, #3

Overview

69 Piece 1/4" Drive Socket Set - 6 Point, DirectTorque, Technology, Polished Chrome Vanadium Finish, Hand Stamped Markings, Knurled Control Ring, Includes: 1/4 in Drive 6pt Sockets: SAE 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, Metric 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14.1/4 in Drive 6pt Deep Sockets: SAE 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, Metric 4, 5, 6, 7, 8, 9, 10, 11, 12, 13.1/4 in Pear Head Ratchet, 1/4 in Drive 2 in Extension, 1/4 in Drive 6 in Extension, 1/4 in Drive Sliding T-Handle, 1/4 in Drive Spark Plug Ring- Clip Bit Holder, 1/4 in Universal Joint, 1/4 in Flex Handle, 1/4 in Drive Hex Sockets: Metric 4, 5.5, 6.5, Pozi Drive: #1 Bit, #2 Bit, #3 Bit, Torx Bit: T10, T15, T20, T25, T30, T40, Hex Bits: Metric 3, 4, 5, Flat Bit: Metric 4, 5.5, 6, & Phillips Bit: #1, #2, #3

With the 69 Piece Combination Socket Set, you can be sure you have the right tool for the job. The set includes a variety of sockets, extensions, universal joints and bits. The sockets include DirectTorque™ technology to help prevent rounding of fasteners and to provide better grip.

Also known as: 076174192599, DWMT19259, DEWDWMT19259

Specifications

Color: Black/Yellow
Color: Black/Yellow