XP™1PC. Steel 14 oz Mig Weld Framing Hammer

Item #: 1369434

Cat #: DWHT51138X

UPC:

Company wide:
0 in stock
Documents & Guides
DEW DWHT51138X 14 oz MIG WELD, 14 oz Weight For Fast Swing And Reduced Fatigue, All Steel Design For Durability And Long Life, Magnetic Nail Starter For Easy One-Handed Nail Placement, Vibration Absorbing Grip Reduces Vibration For Improved User Comfort

Overview

DEW DWHT51138X 14 oz MIG WELD, 14 oz Weight For Fast Swing And Reduced Fatigue, All Steel Design For Durability And Long Life, Magnetic Nail Starter For Easy One-Handed Nail Placement, Vibration Absorbing Grip Reduces Vibration For Improved User Comfort

The mig weld hammer is made of steel for durability and long life. It features a magnetic nail starter for easy, one-handed nail placement.  It also features a vibration absorbing grip to improve user comfort. The mig weld can be used to not only drive nails but also remove them!

Also known as: DWHT51138X, DEWDWHT51138X

Specifications

Size: 14 oz
Length: 16 in
Size: 14 oz
Length: 16 in