TSTAK Open Tote

Item #: 1369430

Cat #: DWST17809

UPC: 076174712285

Company wide:
0 in stock
Documents & Guides
No Documents Available
HEIGHT (IN) 10 3/4 IN HEIGHT (MM) 275 MM OVERALL LENGTH (IN) 17 1/4 IN OVERALL LENGTH (MM) 440 MM WIDTH (IN) 12 1/2 IN WIDTH (MM) 320 MM

Overview

HEIGHT (IN) 10 3/4 IN HEIGHT (MM) 275 MM OVERALL LENGTH (IN) 17 1/4 IN OVERALL LENGTH (MM) 440 MM WIDTH (IN) 12 1/2 IN WIDTH (MM) 320 MM

The open tote has a large interior space, folding handle, inner vertical storage with side latches that allow connectivity to other TSTAK® family modules.

Also known as: 076174712285, DWST17809, DEWDWST17809

Features & Benefits

  • Large interior for bulk storage
  • Folding ergonomic carry handle
  • Inner vertical storage
  • Durable side latches allow unit to be stacked to other TSTAK modules

Specifications

Color: Black/Yellow
Color: Black/Yellow