This product has been discontinued.

4" LED Wafer Light, Selectable CCT, 10.5 Watt
Item #: 1369194
Cat #: WF4 LED 30K40K50K MW
UPC: 191848253557
$ 16.13 EA
Clearance
Price good while supplies last
Company wide:
36
in stock
Discontinued
Documents & Guides
LED Wafer Module, 4 Inch Diameter, 10.5 Watt, Selectable Color Temperature: 3000K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, Matte White, IC/Non-IC, New Construction/Remodel
Overview
LED Wafer Module, 4 Inch Diameter, 10.5 Watt, Selectable Color Temperature: 3000K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, Matte White, IC/Non-IC, New Construction/Remodel
The 4" Wafer-Thin LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the pot light housing for competitive affordability. This innovative wafer-slim Type IC design allows easy installation for new construction or remodel from below the ceiling without the requirement of a pot light housing. The LED module maintains at least 70% light output for 36,000 hours. These LED Wafer downlights are intended for closets, attics, hallways, bathrooms, kitchens, basements, soffits, entry ways, porches, garages, stairwells, corridors, nursing/retirement homes, condos, elevators, apartments, and any other small areas.
Also known as: 191848253557, WF4 LED 30K40K50K MW, LITWF4LED30K40K50*, 4" MOUSETRAP, Puck light
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Volts AC: | 120 |
| Color: | Matte White |
| Color Rendering Index (CRI): | 90 |
| Wattage: | 10.500 |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color: | Matte White |
| Wattage: | 10.500 |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 90 |
| Light Technology: | LED |