TSTAK Deep Toolbox With Long Handle

Item #: 1369039

Cat #: DWST17814

UPC: 076174757743

Company wide:
0 in stock
Documents & Guides
No Documents Available
HEIGHT (IN) 12 5/8 IN HEIGHT (MM) 323 MM OVERALL LENGTH (IN) 17 1/4 IN OVERALL LENGTH (MM) 442 MM WIDTH (IN) 13 1/4 IN WIDTH (MM) 338 MM

Overview

HEIGHT (IN) 12 5/8 IN HEIGHT (MM) 323 MM OVERALL LENGTH (IN) 17 1/4 IN OVERALL LENGTH (MM) 442 MM WIDTH (IN) 13 1/4 IN WIDTH (MM) 338 MM

Extra Large Volume For Large Tools Storage Top Organizer Fixed Dividers For Organization Of Drills And Bits All Units Can Be Stacked Underneath This Unit Using Durable Side Latches Bi Material Handle On Top Of Each Unit For Easy And Comfortable Lifting Heavy Duty Rust Resistant Metal Latches

Also known as: 076174757743, DWST17814, DEWDWST17814

Specifications

Color: Black/Yellow
Color: Black/Yellow