TSTAK® Portable Bluetooth® Radio & Charger

Item #: 1368855

Cat #: DWST17510

UPC: 076174810813

Company wide:
0 in stock
Documents & Guides
4 Full-Range Speakers, 1 Active Subwoofer, 1 Assisted Bass Resonator for Loud, High-Quality Sound, Bluetooth Connectivity for Cordless Streaming of Music and Audio Content from Your Mobile Device, Color Flip Screen and Touch-Sensitive Buttons for Exceptional User Experience Cordless Operation and Charger Ffunctionality Works with and Charges all DEWALT 12V MAX*, 20V MAX*, and FLEXVOLT 20V/60V MAX* Lithium Ion Batteries

Overview

4 Full-Range Speakers, 1 Active Subwoofer, 1 Assisted Bass Resonator for Loud, High-Quality Sound, Bluetooth Connectivity for Cordless Streaming of Music and Audio Content from Your Mobile Device, Color Flip Screen and Touch-Sensitive Buttons for Exceptional User Experience Cordless Operation and Charger Ffunctionality Works with and Charges all DEWALT 12V MAX*, 20V MAX*, and FLEXVOLT 20V/60V MAX* Lithium Ion Batteries
Also known as: 076174810813, DWST17510, DEWDWST17510

Specifications

Type: Portable, Radio, Bluetooth, Lithium Ion, Lithium Battery/Charger
Type: Portable, Radio, Bluetooth, Lithium Ion, Lithium Battery/Charger