20V MAX* 3-Tool Combo Kit

Item #: 1368775

Cat #: DCK340C2

UPC: 885911436908

Company wide:
0 in stock
Documents & Guides
20V MAX* 3-Tool Combo Kit, Includes: DCD771 - 20V MAX* 1/2 in. Cordless Compact Drill/Driver, DCF885 - 20V MAX* 1/4 in. Compact Impact Driver, DCL040 - 20V MAX* Cordless LED Worklight, (2) 20V MAX* Compact Lithium Ion Battery Packs, 20V MAX* Charger & Contractor Bag

Overview

20V MAX* 3-Tool Combo Kit, Includes: DCD771 - 20V MAX* 1/2 in. Cordless Compact Drill/Driver, DCF885 - 20V MAX* 1/4 in. Compact Impact Driver, DCL040 - 20V MAX* Cordless LED Worklight, (2) 20V MAX* Compact Lithium Ion Battery Packs, 20V MAX* Charger & Contractor Bag

This 20V MAX* 3-tool combo kit includes one 1/2 in. drill/driver, 1/4 in. impact driver, LED work light, two lithium ion batteries, charger, and kit bag. The DCD771 drill/driver is equipped with a high performance motor that delivers 300 unit watts out of power for a wide range of applications. The DCF885 impact driver is compact at only 5.55 in. front to back and is designed to fit into tight spaces. The DCL040 LED work light has an output of up to 110 lumens to increase workspace visability and is equipped with an integral hook for hands-free use in a variety of positions.

Also known as: 885911436908, DCK340C2, DEWDCK340C2

Specifications

Type: Lithium Ion, ComboKit
Type: Lithium Ion, ComboKit