Carbon Monoxide & Photoelectric Smoke Alarm, White

Item #: 1368735

Cat #: P4010ACSCO

UPC: 047871275366

Company wide:
0 in stock
Documents & Guides
Combination Carbon Monoxide and Photoelectric Smoke Alarm, 120 Volt AC, 85dB at 10 Feet, 10-Year Sealed Battery, White *Kidde Ordering Number 21027536*

Overview

Combination Carbon Monoxide and Photoelectric Smoke Alarm, 120 Volt AC, 85dB at 10 Feet, 10-Year Sealed Battery, White *Kidde Ordering Number 21027536*

The Kidde P4010Acsco Is An Ac/Dc Powered, Combination Photoelectric Smoke And Carbon Monoxide Alarm That Contains A 10-Year, Sealed Battery Backup And Voice Messaging System. The Voice Warning Feature Accompanies The 85Db Tone During An Alarm Event, And Helps Reduce Confusion With Verbal Announcements Such As “Replace Alarm” At End Of Alarm Life, And “Hush Mode Activated” When A Nuisance Alarm Is Silenced.

Also known as: 047871275366, P4010ACSCO, KIDP4010ACSCO

Specifications

Volts AC: 120
Type: Lithium Battery
Color: White
Diameter: 5.590 in
Depth: 1.910 in
Volts AC: 120
Color: White
Depth: 1.910 in
Type: Lithium Battery
Diameter: 5.590 in