20V MAX* XR® Brushless Drain Snake Kit

Item #: 1368542

Cat #: DCD200D1

UPC: 885911505048

Company wide:
0 in stock
Documents & Guides
No Documents Available
20V MAX* XR® Brushless Drain Snake Kit. Includes: DCD200 Drain Snake, (1) DCD2005 Drain Cable With Bulb Head, (1) 20V MAX* DCB203 Battery (2.0 Ah), (1) DCB113 Charger, (1) Kit Box

Overview

20V MAX* XR® Brushless Drain Snake Kit. Includes: DCD200 Drain Snake, (1) DCD2005 Drain Cable With Bulb Head, (1) 20V MAX* DCB203 Battery (2.0 Ah), (1) DCB113 Charger, (1) Kit Box

The 20V MAX* XR® Brushless Drain Snake is a cordless solution to clear drains with less set up. This tool uses the same battery and charger as your other 20V MAX* tools. It comes equipped with a 5/16"x 25' Black Oxide Drain Cable with Bulb Head, and can be used in up to 3" pipes with the removable inner drum that accepts up to 3/8" x 35' cable.

Also known as: 885911505048, DCD200D1, DEWDCD200D1

Specifications

Volts DC: 20
Type: Cordless
Volts DC: 20
Type: Cordless