20V MAX* XR® Brushless Drain Snake (Tool Only)

Item #: 1368541

Cat #: DCD200B

UPC: 885911505055

Company wide:
0 in stock
Documents & Guides
20V MAX* XR® Brushless Drain Snake (Tool Only), Use In Up To 3" Pipes With Removable Drum That Accepts Up To 3/8" x 35' Cable, Includes: DCD200 Drain Snake & DCD2005 Drain Cable with Bulb Head ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

20V MAX* XR® Brushless Drain Snake (Tool Only), Use In Up To 3" Pipes With Removable Drum That Accepts Up To 3/8" x 35' Cable, Includes: DCD200 Drain Snake & DCD2005 Drain Cable with Bulb Head ***Bare Tool Only, Battery & Charger Sold Separately***

The 20V MAX* XR® Brushless Drain Snake is a cordless solution to clear drains with less set up. This tool uses the same battery and charger as your other 20V MAX* tools. It comes equipped with a 5/16"x 25' Black Oxide Drain Cable with Bulb Head, and can be used in up to 3" pipes with the removable inner drum that accepts up to 3/8" x 35' cable.

Also known as: 885911505055, DCD200B, DEWDCD200B

Specifications

Volts AC: 20
Volts AC: 20