LED Basket Troffer

Item #: 1368501

Cat #: C-TR-A-BT24-73L-50K-WH

UPC: 849665026150

Company wide:
0 in stock
Documents & Guides
2x4 56W 7280L, 5000K, LED Basket Troffer

Overview

2x4 56W 7280L, 5000K, LED Basket Troffer
Also known as: 849665026150, C-TR-A-BT24-73L-50K-WH, CLLCTRABT2473L50KW

Specifications

Mounting: Recessed
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Color Temperature: 5000 (Bright White)
Volts AC Range: 120 - 277