linear Wrap, 39W, 4800L, 120-277V, 3500k White

Item #: 1368496

Cat #: C-WR-A-WLIN4-48L-35K-WH

UPC: 849665025719

Company wide:
0 in stock
Documents & Guides
4' LED linear Wrap, 39 Watt, 4800 Lumens, 120 - 277 Volts, 3500k, Surface or Junction Box, White

Overview

4' LED linear Wrap, 39 Watt, 4800 Lumens, 120 - 277 Volts, 3500k, Surface or Junction Box, White
Also known as: 849665025719, C-WR-A-WLIN4-48L-35K-WH, CLLCWRAWLIN448L35K

Specifications

Lumens: 4800
Wattage: 39
Length: 4 ft, 48 in
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 4800
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Volts AC Range: 120 - 277
Wattage: 39
Color: White
Light Technology: LED