linear Wrap, 39W, 4800L, 120-277V, 3000k White

Item #: 1368495

Cat #: C-WR-A-WLIN4-48L-30K-WH

UPC: 849665025702

Company wide:
0 in stock
Documents & Guides
4' LED linear Wrap, 39 Watt, 4800 Lumens, 120 - 277 Volts, 3000k, Surface or Junction Box, White

Overview

4' LED linear Wrap, 39 Watt, 4800 Lumens, 120 - 277 Volts, 3000k, Surface or Junction Box, White
Also known as: 849665025702, C-WR-A-WLIN4-48L-30K-WH, CLLCWRAWLIN448L30K

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 4800
Wattage: 39
Length: 4 ft, 48 in
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Wattage: 39
Color: White
Volts AC Range: 120 - 277
Lumens: 4800
Length: 4 ft, 48 in
Light Technology: LED