STY STST22657BK 300S 26IN 5DR

Item #: 1368332

Cat #: STST22657BK

UPC: 721615312073

Company wide:
0 in stock
Documents & Guides
No Documents Available
STY STST22657BK 300S 26IN 5DR

Overview

STY STST22657BK 300S 26IN 5DR

The 26-inch wide 5-Drawer Tool Chest is constructed of double-wall steel for strength and durability. It has five 85-pound load capacity, full-extension ball-bearing drawer slides, and a keyed internal locking system to safeguard tools. Gas struts also provide easy lid opening and closing. Recommended with this unit are our 26 in. W 300 Series 2-Drawer Middle Chest (STST22625BK) and 26 in. W 300 Series 5-Drawer Rolling Cabinet (STST22753BK), sold separately. The 26-inch wide 5-Drawer Tool Chest is constructed of double-wall steel for strength and durability. It has five 85-pound load capacity, full-extension ball-bearing drawer slides, and a keyed internal locking system to safeguard tools. Gas struts also provide easy lid opening and closing. Recommended with this unit are our 26 in. W 300 Series 2-Drawer Middle Chest (STST22625BK) and 26 in. W 300 Series 5-Drawer Rolling Cabinet (STST22753BK), sold separately. The 26-inch wide 5-Drawer Tool Chest is constructed of double-wall steel for strength and durability. It has five 85-pound load capacity, full-extension ball-bearing drawer slides, and a keyed internal locking system to safeguard tools. Gas struts also provide easy lid opening and closing. Recommended with this unit are our 26 in. W 300 Series 2-Drawer Middle Chest (STST22625BK) and 26 in. W 300 Series 5-Drawer Rolling Cabinet (STST22753BK), sold separately.

Also known as: 721615312073, STST22657BK, STYSTST22657BK

Features & Benefits

  • Five 85 lb. load capacity, full-extension ball-bearing drawer slides for smooth operation
  • 16 in. deep tool chest
  • Gas struts provide easy lid opening and closing
  • Keyed internal locking system safeguards tools
  • Two recessed side handles for lifting capabilities
  • Full-width aluminum drawer trim for grip
  • Double-wall steel construction provides strength and durability
  • 5,840 cubic inches of storage capacity

Specifications

No Specifications Available