STY 20-531 STANLEY FATMAX H

Item #: 1368010

Cat #: 20-531

UPC: 076174205312

Company wide:
0 in stock
Documents & Guides
No Documents Available
STY 20-531 STANLEY FATMAX H

Overview

STY 20-531 STANLEY FATMAX H

Durable, one piece metal frame design for high tension of up to 330 lbs. Blade can be positioned either at a 45° or 90° angle. Contoured handle and convenient front grip with textured rubber over mold for comfort and to provide a slip resistant grip. Pre-tensioning mechanism holds blade in place for quick and easy blade changes. Telescoping tension lever provides extra tension and release control, as well as provides access to thumb dial to adjust tension. Accepts 12 In. blades only.

Also known as: 076174205312, 20-531, STY20531

Features & Benefits

  • Pre-tensioning mechanism holds blade in place for quick and easy blade changes
  • Thumb-dial adjustable tension mechanism allows for tension memory
  • Power load sliding tension delivers added leverage when increasing tension and control when releasing blade
  • Comes with 24 TPI bi-metal blade

Specifications

No Specifications Available