
STANLEY HIGH-IMPACT ABS TORPEDO LEVEL MAGNETIC - 8"
Item #: 1367518
Cat #: 42-291
UPC: 076174422917
Company wide:
0
in stock
Documents & Guides
No Documents Available
STL 42-291 STANLEY HIGH-IMPACT ABS TORPEDO LEVEL MAGNETIC - 8"
Overview
STL 42-291 STANLEY HIGH-IMPACT ABS TORPEDO LEVEL MAGNETIC - 8"
High-impact ABS. Top-reading feature allows visibility from above. Tinted 360 ° vials for readability
Also known as: 076174422917, 42-291, STY42291
Features & Benefits
- High-impact ABS
- Top-reading feature allows visibility from above
- Tinted 360 ° vials for readability
- Magnetic Torpedo Level
Specifications
No Specifications Available