10" Jobsite Table Saw with Scissor Stand, 15A Motor

Item #: 1366230

Cat #: DWE7491X

UPC: 885911556828

Company wide:
0 in stock
Documents & Guides
10" Jobsite Table Saw with Scissor Stand, 15- Amp Motor, 32-1/2" Rip Capacity, 5/8" Arbor, 3-1/8" Depth Of Cut At 90°, 2-1/4" Depth Of Cut At 45°, Maximum Width of Dado: 13/16", Blade Diameter: 10", Maximum Speed: 4800 RPM, Rack & Pinion Telescoping Fence System, Site-Pro Modular Design System, Folding Scissor Stand For Easy Setup. Includes: (1) DWE7491X 10" Jobsite Table Saw, (1) 10" 24-Tooth Carbide Blade, Scissor Stand, Push Stick, Miter Gauge, Rip Fence, (2) Blade Wrenches & Blade Guard Assembly

Overview

10" Jobsite Table Saw with Scissor Stand, 15- Amp Motor, 32-1/2" Rip Capacity, 5/8" Arbor, 3-1/8" Depth Of Cut At 90°, 2-1/4" Depth Of Cut At 45°, Maximum Width of Dado: 13/16", Blade Diameter: 10", Maximum Speed: 4800 RPM, Rack & Pinion Telescoping Fence System, Site-Pro Modular Design System, Folding Scissor Stand For Easy Setup. Includes: (1) DWE7491X 10" Jobsite Table Saw, (1) 10" 24-Tooth Carbide Blade, Scissor Stand, Push Stick, Miter Gauge, Rip Fence, (2) Blade Wrenches & Blade Guard Assembly

The DWE7491X 10 in. Jobsite Table Saw with Scissor Stand has a 15 Amp motor and 32-1/2 in. rip capacity to allow cutting of large and hardwood materials. Features tool-free guarding component adjustments and fast, accurate fence adjustments. Scissor stand designed for easy set up and breakdown with excellent stability.

Also known as: 885911556828, DWE7491X, DEWDWE7491X

Specifications

Volts AC: 120
Height: 30 in
Amps: 15
Type: Corded
Volts AC: 120
Amps: 15
Height: 30 in
Type: Corded