Kneeling Mat - Large

Item #: 1366221

Cat #: KKM-18K

UPC:

Company wide:
0 in stock
Documents & Guides
Kneeling Mat - Large, 36" x 18", 25 mm Thick

Overview

Kneeling Mat - Large, 36" x 18", 25 mm Thick

The Kneeling Mat is made of medium density closed cell polyurethane foam, and provides excellent shock absorption and cushioning. The mat reduces knee fatigue and joint discomfort while kneeling.

Also known as: KKM-18K, LFTKKM18K

Specifications

Type: Ground Mat
Type: Ground Mat