Master Switch, Bronze

Item #: 1366140

Cat #: NCA-LED-MS-BZ-1

UPC: 782042143128

Company wide:
0 in stock
Documents & Guides
Master Switch for NCA-LED and ECL Fixtures, 3" x 5" x 1-3/8" Bronze

Overview

Master Switch for NCA-LED and ECL Fixtures, 3" x 5" x 1-3/8" Bronze

CounterAttack series can be controlled from individual on/off switches or from one

master switch. Master switch can be directly connected to the end of a run or moved

to a discrete area with interlink cables.

Also known as: 782042143128, NCA-LED-MS-BZ-1, CSLNCALEDMSBZ1

Specifications

Type: Master Switch
Color: Bronze
Type: Master Switch
Color: Bronze