Interlink Cable, Black

Item #: 1366095

Cat #: NCA-LED-CRD-10-BK-1

UPC: 782042143074

Call for price
Company wide:
0 in stock
Documents & Guides
Interlink Cable, Black, Length: 10"

Overview

Interlink Cable, Black, Length: 10"
Also known as: 782042143074, NCA-LED-CRD-10-BK-1, CSLNCALEDCRD10BK1

Specifications

Type: Cable
Color: Black
Length: 10 in
Type: Cable
Length: 10 in
Color: Black