12" Precision Trim Circular Saw Blade, 100 Teeth

Item #: 1366053

Cat #: DW72100PT

UPC: 885911180733

Company wide:
0 in stock
Documents & Guides
12" Precision Trim Circular Saw Blade, Number Of Teeth: 10, Arbor Size: 1", Hook Angle: -5°, Kerf: 0.102", Plate Thickness: 0.079", Tooth Grind: ATB+R, Max RPM: 4800, Application: Ultra-Fine Crosscuts

Overview

12" Precision Trim Circular Saw Blade, Number Of Teeth: 10, Arbor Size: 1", Hook Angle: -5°, Kerf: 0.102", Plate Thickness: 0.079", Tooth Grind: ATB+R, Max RPM: 4800, Application: Ultra-Fine Crosscuts

Featuring premium micrograin and extra-sharp carbide cutting edges, DEWALT Large Diameter Precision™ Saw Blades power through non-ferrous metal and plastic with ease. Exclusive dampening slots helps to reduce vibration, and a precision-balanced, laser-cut body provides exceptionally accurate cuts. A Tough Coat Finish helps to reduce heat, friction, and gum-up to promote blade life.

Also known as: 885911180733, DW72100PT, DEWDW72100PT

Specifications

Diameter: 12 in
Standards: California Proposition 65
Type: Miter Saw
Material: Carbide Tipped
Diameter: 12 in
Type: Miter Saw
Standards: California Proposition 65
Material: Carbide Tipped