10" Combination Circular Saw Blade, 50 Teeth

Item #: 1366052

Cat #: DW7150PT

UPC: 028877568751

Company wide:
0 in stock
Documents & Guides
10" Precision Trim Combination Saw Blade, Number Of Teeth: 50, Arbor Size: 5/8", Hook Angle: 15°, Kerf: 0.098", Plate Thickness: 0.071", Tooth Grind: ATB+R, Max RPM: 6000

Overview

10" Precision Trim Combination Saw Blade, Number Of Teeth: 50, Arbor Size: 5/8", Hook Angle: 15°, Kerf: 0.098", Plate Thickness: 0.071", Tooth Grind: ATB+R, Max RPM: 6000

DEWALT Precision Trim 10-in 50T segmented carbide miter/table saw blade is designed for long-time durability and extremely accurate cuts. The 5/8-in arbor provides sufficient support during blade mounting and ensures that the saw blade rotates safely during use. The product also has a Tough Coat™ finish, contributing to a long life. The blade is made with micro-grain carbide. This results in extra-sharp cutting edges. You don’t have to put much physical effort when cutting — the blade does most of the work while you guide it through the wood or plywood. The sharpness also contributes to great accuracy and reduced chances of splintering. DEWALT tools are always worth the investment. Shop this 10-in 50T circular saw blade today.

Also known as: 028877568751, DW7150PT, DEWDW7150PT

Features & Benefits

  • Premium micro-grain carbide produces ultra-sharp cutting edges that dramatically reduce splintering
  • Precision balanced, laser-cut body provides extremely accurate cuts
  • Exclusive dampening slots reduce vibration to enhance cutting accuracy
  • Tough coat finish reduces heat, friction, and gum to promote blade life

Specifications

Diameter: 10 in
Standards: California Proposition 65
Material: Carbide Tipped
Diameter: 10 in
Material: Carbide Tipped
Standards: California Proposition 65