10" Fast Ripping Circular Saw Blade, 24 Teeth

Item #: 1366050

Cat #: DW7124PT

UPC: 028877568638

Company wide:
0 in stock
Documents & Guides
10" Precision Trim Fast Ripping Circular Saw Blade, Number Of Teeth: 24, Arbor Size: 5/8", Hook Angle: 20°, Kerf: 0.098", Plate Thickness: 0.071", Tooth Grind: FT, Max RPM: 6000

Overview

10" Precision Trim Fast Ripping Circular Saw Blade, Number Of Teeth: 24, Arbor Size: 5/8", Hook Angle: 20°, Kerf: 0.098", Plate Thickness: 0.071", Tooth Grind: FT, Max RPM: 6000

The DEWALT Precision Trim 10-in 24-tooth carbide miter/table saw blade is the ideal accessory for your table saw. It has premium micro-grain carbide tips and precision-balanced, laser-cut plate, all of which result in accurate cuts while reducing the chances of wood splintering. The blade also has multiple dampening slots, which work to reduce vibration. With less vibration, cuts become smoother and more accurate, the wood looks newly sanded! All 10 inches of this carbide miter saw blade is coated in ToughCoatTM, minimizing the effects of heat and friction. The coat also prevents pitch, tar, and resin buildup, all of which can cause the blade to dull. When it comes to woodcutting, having the right tools pay off. Get your table saw blade from DEWALT at Lowes.com today.

Also known as: 028877568638, DW7124PT, DEWDW7124PT

Features & Benefits

  • Premium micro-grain carbide produces ultra-sharp cutting edges that dramatically reduce splintering
  • Precision-balanced, laser-cut body provides extremely accurate cuts
  • Exclusive dampening slots reduce vibration to enhance cutting accuracy
  • ToughCoat finish reduces heat, friction, and gum to promote blade life

Specifications

Diameter: 10 in
Standards: California Proposition 65
Material: Carbide Tipped
Diameter: 10 in
Material: Carbide Tipped
Standards: California Proposition 65