10" Fast Ripping Circular Saw Blade, 80 Teeth

Item #: 1366047

Cat #: DW3219PT

UPC: 885911180702

Company wide:
0 in stock
Documents & Guides
10" Precision Trim Circular Saw Blade, Number Of Teeth: 80, Arbor Size: 5/8", Hook Angle: -5°, Kerf: 0.102", Plate Thickness: 0.071", Tooth Grind: TCG, Max RPM: 6000, Application: Plastic/Fine Trim

Overview

10" Precision Trim Circular Saw Blade, Number Of Teeth: 80, Arbor Size: 5/8", Hook Angle: -5°, Kerf: 0.102", Plate Thickness: 0.071", Tooth Grind: TCG, Max RPM: 6000, Application: Plastic/Fine Trim

Featuring premium micrograin and extra-sharp carbide cutting edges, DEWALT Large Diameter Precision™ Saw Blades power through non-ferrous metal and plastic with ease. Exclusive dampening slots helps to reduce vibration, and a precision-balanced, laser-cut body provides exceptionally accurate cuts. A Tough Coat Finish helps to reduce heat, friction, and gum-up to promote blade life.

Also known as: 885911180702, DW3219PT, DEWDW3219PT

Specifications

Diameter: 10 in
Standards: California Proposition 65
Material: Carbide Tipped
Diameter: 10 in
Material: Carbide Tipped
Standards: California Proposition 65