Tube Of 100 NO. 20 Size Biscuits

Item #: 1366044

Cat #: DW6825

UPC: 028877545837

Company wide:
0 in stock
Documents & Guides
No Documents Available
100% Beech Wood Biscuits Size 20

Overview

100% Beech Wood Biscuits Size 20

The tube of 100 No. 20 Size Biscuits are manufactured to the highest industry standards with 100% compressed Beech to deliver superior joint strength.

Also known as: 028877545837, DW6825, DEWDW6825

Features & Benefits

  • Made of 100% compressed Beech with diagonally running wood grain
  • Harvested from North American well-managed forests
  • Size - 15/16-in x 2-9/32-in 24mm x 58mm
  • Biscuits are manufactured to deliver superior joint strength
  • Designed to create strong and aligning joints in lumber and plywood materials

Specifications

Color: Wood
Color: Wood