Tube of 150 NO. O Size Biscuits

Item #: 1366039

Cat #: DW6804

UPC: 028877549002

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
100% Compressed Beech Wood Size 0

Overview

100% Compressed Beech Wood Size 0

The DW6804 tube of 150 No. 0 Size Biscuits are manufactured to the highest industry standards with 100% compressed Beech to deliver superior joint strength.

Also known as: 028877549002, DW6804, DEWDW6804

Features & Benefits

  • Made of 100% compressed Beech with diagonally running wood grain
  • Harvested from North American well-managed forests
  • Size - 5/8-in x 1-27/32-in 16mm x 47mm
  • Biscuits are manufactured to deliver superior joint strength
  • Designed to create strong and aligning joints in lumber and plywood materials

Specifications

Color: Wood
Color: Wood