DEW DWST24192 41IN 9-DWR MOBI

Item #: 1366016

Cat #: DWST24192

UPC: 721615312486

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
DEW DWST24192 41IN 9-DWR MOBI

Overview

DEW DWST24192 41IN 9-DWR MOBI

This 900 Series 41-inch wide 9-Drawer Mobile Workbench features a black, sealed wood work surface for protection and easy cleaning. The workbench is constructed of double-wall steel for strength and durability. It has nine 200-pound load capacity drawers and one 300-pound load capacity drawer, all with full-extension ball-bearing drawer slides. This unit features the POSI-LATCH® drawer latching system which allows for easy release by lifting the drawer trim. It also has a heavy-duty keyed internal locking system to safeguard tools. Its load rating is 2,500 pounds with reinforced mounting channels and four 6-inch x 2-inch casters, two of which lock and swivel. Conveniently charge your power tools, batteries, and electronics from the side of the cabinet. A full-grip tubular side handle with a comfortable black overmold is included for ease of mobility.

Also known as: 721615312486, DWST24192, DEWDWST24192

Features & Benefits

  • Black, sealed wood work surface for protection
  • Integrated power and USB on side of cabinet to charge power tools, batteries, and electronics
  • 18-20 gauge double-wall steel construction is reinforced with internal corner gussets
  • POSI-LATCH® drawer latching system for easy release by lifting the drawer trim
  • 200 lb. ball-bearing drawer slides; 300 lb. full-width top drawer for heavy loads
  • 6 in. x 2 in. casters support 2,500 lbs. with reinforced mounting channels; 2 casters lock and swivel
  • Full-grip tubular side handle with a comfortable black overmold
  • Heavy-duty keyed locking system safeguards your tools
  • Extra deep bottom drawer can store large power tools and tool cases

Specifications

No Specifications Available