DEW DWST25292 700S 52IN 9DWR

Item #: 1366012

Cat #: DWST25292

UPC: 721615312172

Company wide:
0 in stock
Documents & Guides
No Documents Available
DEW DWST25292 700S 52IN 9DWR

Overview

DEW DWST25292 700S 52IN 9DWR

This 700 Series 52-inch wide 9-Drawer Rolling Tool Cabinet is constructed of double-wall steel for strength and durability. It has nine 100-pound load capacity drawers with soft close latching for smooth and quiet operation. Conveniently charge your power tools, batteries, and electronics from the side of the cabinet. It also has a heavy-duty keyed internal locking system to safeguard tools. The cabinet has a load rating of 1,500 pounds with reinforced mounting channels, and four 5-inch x 2-inch casters, two of which lock and swivel. A full-grip tubular side handle with a comfortable black overmold is included for ease of mobility. Also included are nine DEWALT embossed drawer liners and one DEWALT embossed top mat to help protect the cabinet surface. Recommended with this unit is our 700 Series 52-inch wide 8-Drawer Tool Chest (DWST25181), sold separately.

Also known as: 721615312172, DWST25292, DEWDWST25292

Features & Benefits

  • 18-20 gauge double-wall steel construction is reinforced with internal corner gussets
  • 100 lb. ball-bearing drawer slides with soft close latching for smooth and quiet operation
  • 5 in. x 2 in. casters support 1,500 lbs. with reinforced mounting channels; 2 casters lock and swivel
  • Full-grip tubular side handle with a comfortable black overmold
  • Heavy-duty keyed locking system safeguards your tools
  • Extra deep bottom drawer can store large power tools and tool cases
  • 20,282 cubic inches of storage

Specifications

No Specifications Available