4-3/8" Wet/Dry Handheld Tile Cutter, 10.8A, 1300W

Item #: 1365973

Cat #: DWC860W

UPC: 885911183680

Company wide:
0 in stock
Documents & Guides
4-3/8" Wet/Dry Handheld Tile Cutter, 10.8 Amp, 1300 Watt Motor, Max Depth Of Cut: 3-1/8", Maximum Speed: 13000 RPM, Depth Of Cut At 90°: 1-3/8", Tool Weight: 6.6 Lbs. Includes 4-3/8" Diamond Blade, 12' Water Line And Regulator, (2) Wrenches & Instruction Manual

Overview

4-3/8" Wet/Dry Handheld Tile Cutter, 10.8 Amp, 1300 Watt Motor, Max Depth Of Cut: 3-1/8", Maximum Speed: 13000 RPM, Depth Of Cut At 90°: 1-3/8", Tool Weight: 6.6 Lbs. Includes 4-3/8" Diamond Blade, 12' Water Line And Regulator, (2) Wrenches & Instruction Manual

The DWC860W 4-3/8" Wet/Dry Handheld Tile cutter has a powerful 10.8 Amp motor to deliver power for cutting through granite, porcelain, marble and glass, yet it is lightweight and compact to reduce user fatigue. The DWC860W is ideal for back splash, threshold and plank and large format tile work. The flow adjustable water connection keeps the blade and material cool while helping to reduce water puddles in the work area.

Also known as: 885911183680, DWC860W, DEWDWC860W

Specifications

Wattage: 1300
Type: Corded
Wattage: 1300
Type: Corded