Tile-Saw Stand, Adjustable Height Position, Foldable Design

Item #: 1365972

Cat #: D24001

UPC: 028877501291

Company wide:
0 in stock
Documents & Guides
Tile-Saw Stand, Adjustable Height Position, Foldable Design. For Use With DeWalt D24000 And D36000 Wet Tile Saws.

Overview

Tile-Saw Stand, Adjustable Height Position, Foldable Design. For Use With DeWalt D24000 And D36000 Wet Tile Saws.

This Wet Tile Saw Stand folds for easy transport and adjusts to four height positions for user customization. The robust, all-metal construction provides durability. Compatible with both D24000 and D36000 10" Wet Tile Saws.

Also known as: 028877501291, D24001, DEWD24001

Specifications

Weight Capacity: 300 lbs
Type: Floor Stand, Table Saw, Tile Saw
Material: Steel
Standards: California Proposition 65
Weight Capacity: 300 lbs
Material: Steel
Type: Floor Stand, Table Saw, Tile Saw
Standards: California Proposition 65