7" Tabletop Wet Tile Saw, 6.5 Amps, 1300 Watt

Item #: 1365971

Cat #: PCE980

UPC: 885911532013

Company wide:
0 in stock
Documents & Guides
7" Tabletop Wet Tile Saw, 6.5 Amps, 1300 Watt, 1 Horsepower, Arbor: 5/8", Max Rip Capacity: 17.5", Maximum Speed: 2850 RPM, Splash Guard, Onboard Miter Square. Includes: (1) PCE980 7" Wet Tile Saw, (1) 7" Porcelain Tile Blade, (1) Miter Square, Blade Wrench

Overview

7" Tabletop Wet Tile Saw, 6.5 Amps, 1300 Watt, 1 Horsepower, Arbor: 5/8", Max Rip Capacity: 17.5", Maximum Speed: 2850 RPM, Splash Guard, Onboard Miter Square. Includes: (1) PCE980 7" Wet Tile Saw, (1) 7" Porcelain Tile Blade, (1) Miter Square, Blade Wrench

The 7 in. Table Top Wet Tile Saw brings new innovation to professional tile setters, remodelers, and any DIYer. This compact, lightweight tile saw delivers professional power, cutting capacity and accuracy. It features a cast-metal cutting cart designed for best-in-class cutting capacity, supporting up to 17 in. of tile and accuracy to within 1/16 in. over a 12 in. cut. The powerful 1.0 horsepower motor provides smooth cutting of porcelain, ceramic, and stone tiles.

Also known as: 885911532013, PCE980, PTCPCE980

Specifications

Horsepower: 1
Length: 21 in
Material: Steel
Amps: 6.600
Type: Corded
Standards: California Proposition 65
Horsepower: 1
Material: Steel
Type: Corded
Length: 21 in
Amps: 6.600
Standards: California Proposition 65