Cable Tray Cover, Ventilated, Flanged, Aluminum, 12" Wide, 12' Long

Item #: 1365896
Cat #: 817A12144
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Cable Tray Cover, Ventilated, Flanged, Aluminum, 12" Wide, 12' Long

Overview

Cable Tray Cover, Ventilated, Flanged, Aluminum, 12" Wide, 12' Long
Also known as: 817A12144, BLI817A12144

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Type: Form 5
Material: Malleable Iron
Type: Form 5
Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)