4" LED Wafer Light

Item #: 1365880

Cat #: WF4 LED 30K40K50K

UPC: 191848253830

Company wide:
0 in stock
LED Wafer Module, 4" Diameter, 10.5W, 120V, Selectable Color Temperature: 3000K, 4000K, 5000K, CRI: 80, Color: Oil-rubbed bronze.

Overview

LED Wafer Module, 4" Diameter, 10.5W, 120V, Selectable Color Temperature: 3000K, 4000K, 5000K, CRI: 80, Color: Oil-rubbed bronze.

The 4" Wafer-Thin LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the pot light housing for competitive affordability. This innovative wafer-slim Type IC design allows easy installation for new construction or remodel from below the ceiling without the requirement of a pot light housing. The LED module maintains at least 70% light output for 36,000 hours. These LED Wafer downlights are intended for closets, attics, hallways, bathrooms, kitchens, basements, soffits, entry ways, porches, garages, stairwells, corridors, nursing/retirement homes, condos, elevators, apartments, and any other small areas.

Also known as: 191848253830, WF4 LED 30K40K50K, LITWF4LED304050OR*

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Diameter: 4 in
Color: Oil-Rubbed Bronze
Light Technology: LED
Type: Wafer
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color: Oil-Rubbed Bronze
Type: Wafer
Diameter: 4 in
Light Technology: LED