Drop Threaded Rod with Shot-Fire Bracket, 72", 1/4" Rod

Item #: 1365807

Cat #: DR4TSF72

UPC: 782856957171

$ 15.27 EA
Company wide:
0 in stock
Documents & Guides
Drop Threaded Rod with Shot-Fire Bracket, 72", 1/4" Rod

Overview

Drop Threaded Rod with Shot-Fire Bracket, 72", 1/4" Rod

Efficient means to provide a fixed length threaded rod to support conduit and cable. Ideal solution to replace drop wire applications to ceiling grid.

Also known as: 782856957171, DR4TSF72, CDYDR4TSF72

Features & Benefits

  • Quickly and easily attaches to concrete, steel or composite metal decking
  • Integrated pin installs easily using powder-actuated or single-shot gas-actuated tools
  • Works with most standard nVent CADDY spring steel fasteners designed for rod attachments
  • Rod is rigid and does not require secondary attachment to ceiling grid per NEC 300.11
  • Stocked inventory - available when you need it
  • Includes pre-assembled end-cap
  • Specialized packaging simplifies material handling and minimizes sorting

Specifications

Length: 72 in
Material: Steel
Finish: Electrogalvanized
Length: 72 in
Finish: Electrogalvanized
Material: Steel