
Drop Threaded Rod with Shot-Fire Bracket, 60", 1/4" Rod
Item #: 1365805
Cat #: DR4TSF60
UPC: 782856956488
$ 14.97 EA
Company wide:
0
in stock
Documents & Guides
60" Drop Threaded Rod With Shot-Fire Bracket, Material: Electrogalvanized Steel
Overview
60" Drop Threaded Rod With Shot-Fire Bracket, Material: Electrogalvanized Steel
- Quickly and easily attaches to concrete, steel or composite metal decking
- Integrated pin installs easily using powder-actuated or single-shot gas-actuated tools
- Works with most standard nVent CADDY spring steel fasteners designed for rod attachments
- Rod is rigid and does not require secondary attachment to ceiling grid per NEC 300.11
- Stocked inventory - available when you need it
- Includes pre-assembled end-cap
- Specialized packaging simplifies material handling and minimizes sorting
- Rods are ready to install out of the box
Also known as: 782856956488, DR4TSF60, CDYDR4TSF60
Features & Benefits
- Quickly and easily attaches to concrete, steel or composite metal decking
- Integrated pin installs easily using powder-actuated or single-shot gas-actuated tools
- Works with most standard nVent CADDY spring steel fasteners designed for rod attachments
- Rod is rigid and does not require secondary attachment to ceiling grid per NEC 300.11
- Stocked inventory - available when you need it
- Includes pre-assembled end-cap
- Specialized packaging simplifies material handling and minimizes sorting
Specifications
| Length: | 60 in |
| Material: | Steel |
| Finish: | Electrogalvanized |
| Length: | 60 in |
| Finish: | Electrogalvanized |
| Material: | Steel |