LED T5 Lamp, 8W, 24", 3000K

Item #: 1365783
Cat #: 8T5HE/22-830/IF10/G/DIM 10/1
UPC: 046677476410
$ 8.09 EA
Company wide:
2 in stock
LED Lamp, 8W, 120-277V, Bulb: T5, Length: 22.125"(562 mm), Base: 2-Pin (G5), Lumens: 1000, CRI: 82, Color Temperature: 3000K, Rated average Life: 50,000 Hrs., Philips P/N 476416, Mdl# 9290018231. Case Qty.: 10.***Warning: Philips LED T5 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Program Start Ballasts. ***

Overview

LED Lamp, 8W, 120-277V, Bulb: T5, Length: 22.125"(562 mm), Base: 2-Pin (G5), Lumens: 1000, CRI: 82, Color Temperature: 3000K, Rated average Life: 50,000 Hrs., Philips P/N 476416, Mdl# 9290018231. Case Qty.: 10.***Warning: Philips LED T5 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Program Start Ballasts. ***
Also known as: 046677476410, 8T5HE/22-830/IF10/G/DIM 10/1, PHI8T5HE24830IF10G

Specifications

Lumens: 1000
Color Temperature: 3000 (Warm White)
Volts AC: 120-277
Color Rendering Index (CRI): 82
Length: 24 in , 2 ft
Wattage: 8
Light Technology: LED
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Type: Ballast Compatible (Type A)
Lumens: 1000
Volts AC: 120-277
Length: 24 in , 2 ft
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Wattage: 8
Dimmable: Yes
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)