2' 8W T5 LED Lamp, 30K

Item #: 1365783

Cat #: 8T5HE/22-830/IF10/G/DIM 10/1

UPC: 046677476410

$ 12.49 EA
Company wide:
10 in stock
Documents & Guides
LED Lamp, 8W, 120-277V, Bulb: T5, Length: 22.125"(562 mm), Base: 2-Pin (G5), Lumens: 1000, CRI: 82, Color Temperature: 3000K, Rated average Life: 50,000 Hrs., Philips P/N 476416, Mdl# 9290018231. Case Qty.: 10.***Warning: Philips LED T5 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Program Start Ballasts. ***

Overview

LED Lamp, 8W, 120-277V, Bulb: T5, Length: 22.125"(562 mm), Base: 2-Pin (G5), Lumens: 1000, CRI: 82, Color Temperature: 3000K, Rated average Life: 50,000 Hrs., Philips P/N 476416, Mdl# 9290018231. Case Qty.: 10.***Warning: Philips LED T5 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Program Start Ballasts. ***
Also known as: 046677476410, 8T5HE/22-830/IF10/G/DIM 10/1, PHI8T5HE22830IF10G

Specifications

Lumens: 1000
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Shape: T5 (Tubular)
Material: Glass
Length: 24 in , 2 ft
Wattage: 8
Light Technology: LED
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Lumens: 1000
Color Rendering Index (CRI): 82
Material: Glass
Wattage: 8
Dimmable: Yes
Type: Ballast Compatible (Type A)
Color Temperature: 3000 (Warm White)
Shape: T5 (Tubular)
Length: 24 in , 2 ft
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277